Stanley Security
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # 9K30L15DS3626
Zoro # G0283818
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Hollow Metal and Wood Doors
- Includes Mounting hardware
- Key Type Not Keyed
Explore More Products
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 9K30L16DS3626
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 9K30L14DS3626
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 9K30LL15DS3626
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 9K30L14DS3625
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 9K30L15DS3612
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst MRK-175L-26D
- PROPATION Prelude Privacy Lever Door Lock with Knob Handle Lockset; Satin Nickel Finish PR1888
- PROSOURCE Leverset Lye Privacy Sat Nickl LYEX201V-PS
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc 730MILRDT-26
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Privacy C1000-PRIV-C-626
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Walnut Grip LV102 SB GRIP-WN
- Stanley Security Door Locks and Deadbolts