Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # J5281A
Zoro # G0284173
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-7/8"
- Material Alloy Steel