Milwaukee Valve
Butterfly Valve, Lug, 3 In, CI, Buna Liner
Mfr # ML222B 3
Zoro # G0284575
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM Liner CL223E 8
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. GLB33E D 2
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 3 In ML-233E 3
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron UPML333E 12
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/4 In, Bronze, FNPT BB2-102 1/4
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Buna Liner ML222B 8
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, CI, Buna Liner MW222B 6
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, CI, EPDM, Gear CW323E 8
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, CI, Buna Liner MW222B 5
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT BB-SCS02 1
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE 116-476
- Milwaukee Valve Butterfly Valves