Grote
LED Courtesy Stepwell Lamp
Mfr # 60571
Zoro # G0284891
$66.29
7% off
$61.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Length - Vehicle Lighting 13 1/4 in
- Lamp Type Led
- Termination Type Hardwired
- Current Rating 0.3A
Explore More Products
- GROTE Dome Lamp, Round, With Switch 61161
- GROTE Clr/Mkr Lamp-Split Color-Sealed 2-Bulb, 46740 46740
- GROTE LED REPLACEMENT BULB 94771-5
- GROTE 200 Series Lamp Replacement, Glass Lens 09561
- GROTE Compact Courtesy Lamp, Chrome, Clear 60101
- GROTE LED REPLACEMENT BULB 94753-4
- GROTE Rplcmnt Lens-Re, 85212-5 85212-5
- GROTE Rplcmnt Lens-Ye, 85033-5 85033-5
- GROTE Replacement Lens-Yellow-For 76083,90353 90353
- BUYERS PRODUCTS Hidden Strobe Kits, Bolt-On, 15 ft., Amber 8891216
- GROTE Turn Lamp, DoubleFace, ThinLine, Red/Yellow 50630
- Grote Automotive Lighting