Shop Alternate Products
This Product is Discontinued
Zoro Select
6" Welded SS Lap Joint Flange (Discontinued)
Mfr # 4WPR3
Zoro # G0285451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Flange
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150