Shop Alternate Products
This Product is Discontinued
Zoro Select
Lock Nut, 1-1/8-12, Steel, Zinc Yellow (Discontinued)
Mfr # 3HDR9
Zoro # G0286081
This Product is Discontinued
Key Features
- Thread Size 1-1/8-12
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Thread Direction Right Hand