Zoro Select
1" x 12" Black Pipe Nipple Sch 160
Mfr # 82616
Zoro # G0286693
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 586-1200
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 160 82802
- ZORO SELECT 4" x 7" Black Pipe Nipple Sch 40 0830054805
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 160 82603
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 80 90517
- ZORO SELECT Nipple, 150 psi, SS, 3 BST6BND04
- ZORO SELECT Nipple, 150 psi, SS, 9 T6BNG13
- ZORO SELECT Pipe, 150 psi, SS, 3 ft BST6BND08
- ZORO SELECT Pipe, 150 psi, SS, 3 ft E6PPE03SL
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 80 0332628205
- BECK 3/8" x 12" Black Pipe Nipple Sch 80 0332613801
- Zoro Select Pipes