Westward
Chisel, Offset Ripping
Mfr # 3FE92
Zoro # G0287052
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Treated Carbon Steel
- Overall Length 17 in
- Overall Width 3 7/8 in
- Pry Bar Sub-Category Ripping Bars
Explore More Products
- WESTWARD Pry Bar, Non-Sparking, 60 In L 23X836
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. 31MA40
- WESTWARD Pry Bar, Curved, 7-1/2 in. L 31MA25
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L 23X837
- WESTWARD Alignment Bar, 36 In, 7/8 In Dia 3APX6
- WESTWARD Bar, Pinch Point 3FE91
- WARWOOD TOOL 5' Slate Bar 51030
- CALCULATED INDUSTRIES Inflatable Pry Bar/Leveling Tool 1190
- STANLEY CLAW BAR 10"" FATMAX 55-126
- WESTWARD Pry Bar, Double End, 36 in. L 31MA29
- K TOOL INTL Alignment Bars 1 X 54 Long CAT/54
- Westward Nail Pullers, Wrecking and Pry Bars