Zoro Select
PVC, Stainless Steel Female Adapter, FNPT x Socket, 1/4 in Pipe Size
Mfr # 835-002SR
Zoro # G0287217
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size 448040
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size 435020
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/2 in x 3/8 in Pipe Size 830-073
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size 838-211
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size P101-060
- ZORO SELECT Reducing Bushing, 10 x 8 in, Schedule 40 437628
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H417025LS
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size P333-040
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 4 in Pipe Size 857-040
- SIOUX CHIEF MFG 889-POM 3 Hub x 4 in. PVC Spigot Offset Closet Flange 176773
- CHARLOTTE TEE INSERT POLY 1/2"" 1401005RMC
- Zoro Select PVC Pipe Fittings