Vollrath
Utility Tong, L 7 In
Mfr # 47007
Zoro # G0287831
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Overall Length (In.) 7 in
Explore More Products
- VOLLRATH Pom Tong, L 9 In 47109
- VOLLRATH Disher, Dark Blue 47143
- VOLLRATH Squeeze Disher, 0.65 oz., SS, Terracotta 47401
- VOLLRATH Vollrath 16" Stainless Steel Utility Tong 47316
- VOLLRATH Disher, Yellow 47144
- VOLLRATH Funnel, 22 1/4 oz. 84760
- VOLLRATH Solid Spoodle, 3 Oz 6412320
- VOLLRATH 2 oz Antimicrobial Spoodle Perforated Portion Spoon 6432220
- VOLLRATH 2 oz Antimicrobial Perforated Spoodle Portion Spoon 6422230
- VOLLRATH SS Scoop, 52 Oz Cap 92110
- RSVP INTERNATIONAL Pierced Straining Ladle PP-LADL
- Vollrath Serving Utensils