Shop Alternate Products
This Product is Discontinued
Waldmann
Task Light, 120V, 17.3in. Arm L. (Discontinued)
Mfr # 108870801
Zoro # G0288045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Halogen
- Watts 60
- Lumens 5000
- Arm Length 18 in
- Voltage 120