- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 55,335 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 55,335 cfm, 208-230/460V
Mfr # 7M8H2
Zoro # G0288075
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,438.99
Item successfully saved to ''
Key Features
- Blade Dia. 60 in
- Exhaust/Supply Fan Motor HP 7 1/2 hp
- Drive Package With Motor Included Yes
- Dimension D 2 in
- Number of Blades 6
Customers Also Purchased
- Brand Dayton
-
MFR #
7M8H2
-
Zoro #
G0288075
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 60 in |
Dimension D | 2 in |
Width (In.) | 66 in |
Dimension C | 7 9/16 in |
Dimension F | 61 in |
Max. Depth | 34 in |
Venturi Clearance Dia. | 61 in |
Dimension A | 66 in |
Shaft Dia. | 1 3/4 in |
Flange Depth | 2 in |
Dimension E | 26 7/16 in |
Venturi Depth | 7 1/2 in |
Height | 66 in |
Dimension B | 34 in |
Flange Width | 66 in |
Bearing Size | 1 3/4 in |
Overall Width | 66 in |
Overall Depth | 34 in |
For Cut-Out Length | 62 1/2 in |
Blade Diameter | 60 in |
For Cut-Out Width | 62 1/2 in |
Overall Height | 66 in |
Venturi Diameter | 61 in |
Shaft Diameter | 1 3/4 in |
For Cut-Out Height | 62 1/2 in |
Manufacturer Warranty Length | 1 yr |
Width | 66" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 7 1/2 hp |
Drive Package With Motor Included | Yes |
Number of Blades | 6 |
Stock No. | 1AHB5 |
Fan RPM | 555 |
Wall Collar Stock No. | 1WBV8 |
Full Load Amps | 20.4-18.5/9.2 |
Motor Type | 3-Phase |
Motor Enclosure | Totally Enclosed Fan Cooled |
Includes | Drive Package |
Phase | 3 |
Bearing Type | Regreasable Cast Pillow Block |
CFM @ 0.250-In. SP | 48,133 cfm |
Propeller Material | Cast Aluminum |
Max. Inlet Temp. | 104 Degrees F |
Fan Voltage | 208-230/460V AC |
Max. BHP | 8.63 hp |
Mounting Position | Horizontal or Vertical |
CFM @ 0.375-In. SP | 41,726 cfm |
Galvanized Wall Shutter No. | 3C733 |
CFM @ 0.125-In. SP | 51,712 cfm |
Hz | 60 Hz |
Motorized Wall Galv. Shutter Stock No. | 3C733 |
Weatherhood No. | 1WBW6 |
Intake Guard No. | 1WBU9 |
Assembled/Unassembled | Unassembled |
CFM @ 0.000-In. SP | 55,335 cfm |
Motor RPM | 1,750 RPM |
Frame Material | Steel |
Drive Package Included | Yes |
Sones @ 0.000-In. SP @ 5 Ft. | 45 |
Motor Insulation | Class F |
Sones @ 0.250-In. SP @ 5 Ft. | 45 |
Item | Exhaust Fan with Drive Package |
Exhaust Airflow @ 0.125 in SP | 51,712 cfm |
Speed Controllable | No |
Vent Design | Ductless |
Noise Level @ 0.125 in SP @ 5 ft | 45 sones |
Exhaust Airflow @ 0.250 in SP | 48,133 cfm |
Mounting Orientation | Horizontal, Vertical |
Exhaust Airflow @ 0.375 in SP | 41,726 cfm |
Maximum Exhaust Airflow @ 0.000 in SP | Greater than 50,000 cfm |
Exhaust Airflow @ 0.000 in SP | 55,335 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Drive Type | Belt Drive |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 31 to 50 sones |
Noise Level @ 0.000 in SP @ 5 ft | 45 sones |
Fan Style | Panel |
Full Load Current | 20 A |
Square Opening Required | Greater than 30 in |
Motor Horsepower | 7 1/2 hp |
Number of Shutters | 0 |
Number of Fans | 1 |
Assembled | Unassembled |
Nameplate Voltage | 208-230/460V AC |
Includes Grill | No |
Frequency | 60 Hz |
Nominal Voltage | 208-230/460V AC |
Motor Speed | 1,770 RPM |
Maximum Noise Level | 45 sones |
Maximum Airflow | 55,335 cfm |
Includes Motor | Yes |
Frame Finish | Zinc Plated |
Number of Speeds | 1 |
Motor Speed Range | 1601 to 1800 RPM |
Includes Dehumidistat | No |
Ventilation Type | Exhaust |
Standards | AMCA, UL/cUL |
Blade Material | Aluminum |
Guard Type | None |
Enclosure Design | Totally Enclosed Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 55,335 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 55,335 cfm, Maximum Noise Level 45 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Exhaust Fan, Slantwall, 48"Propeller 44YU12
- DAYTON Med Duty Fan, 32,589 cfm, 115/208-230V 7M851
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V 7AR74
- DAYTON Heavy Duty Fan, 26,377 cfm, 208-230/460V 7AR69
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive 44YU14
- DAYTON Exh Fan 42 In, Less Drive Pkg, Hvy Duty 1AHB2
- DAYTON Heavy Duty Fan, 14,345 cfm, 208-230/460V 7AR62
- DAYTON Med Duty Fan, 6039 cfm, 115/208-230V 7M7V7
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V 7M893
- DAYTON Agricultural Exh Fan, 36in., 3/4 HP, TEAO 7DZ46
- SUNCOURT Radon Mitigation Fan Kit w/ 4"-4" Couplers and Air Pressure Indicator RDK04
- Dayton Belt Driven Exhaust Fans