Panduit
10 3/4 in Crimper 22 to 10 AWG
Mfr # CT-1570
Zoro # G0288410
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 10 3/4 in
- Features Crimps Most Panduit #22 - 10 AWG and 0.5 - 6.0mm2 Non-Insulated Terminals and Disconnects. Crimps Panduit #22 - 10 AWG and 0.5 - 6.0mm2 Non-Insulated Splices, #14 - #10 AWG Copper Code Conductor Lugs, and 4mm2 - 6mm2 Copper Metric Lugs
- Application Terminals, Splices and Disconnects
Explore More Products
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG CT-1550
- PANDUIT Manual Crimping Tool For #1 Awg To 250 K CT-1250
- PANDUIT 7 5/8 in Crimper 26 to 8 AWG CT-1123
- PANDUIT 8 1/4 in Crimper 26 to 10 AWG CT-1002
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG CT-1525
- PANDUIT Embossing Hand Tool, On-Site Marking MEHT187
- PANDUIT Wheel Kit For MIM187, .187" (4.8mm) MIW187
- PANDUIT Wheel Kit For MIM094, .094" (2.4mm) MIW094
- PANDUIT Crimp Tool, Plier Type, Crimps Panduit T CT-100B
- CHANNELLOCK 7" Wire Stripper, 7" 10 to 20 AWG 957
- IDEAL 6 in Wire Stripper Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG 45-418
- Panduit Wire Strippers & Crimpers