Mason
Vibration Isolator, Neoprene, 35 to 75 lb.
Mfr # 2LVR9
Zoro # G0288583
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 35 to 75 lb
- Deflection Range 0.10 in to 0.20 in
- Max. Rod Dia. 3/8 in
- Lower Rod Penetration 1 1/4 in
Explore More Products
- MASON Vibration Isolator, Spring, 750 to 1000lb. 5C150
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. 4C971
- MASON Vibration Isoltr, Neoprene, 500 to 1000lb. 5XR53
- MASON Vibration Isolator, Neoprene, 0 to 35 lb. 2LVR8
- MASON Vibration Isolator, Neoprene, 40 to 75 lb. 4C967
- MASON Vibration Isolator, Spring, 300 to 400 lb. 5C145
- MASON Vibration Isolator, Spring, 162 to 210 lb. 5XR48
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. 4C878
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. 48PW79
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Black IMF-X-76
- ZORO SELECT Hanger Vibration Isolator, 30 to 75 lb. 48PW76
- Mason Mounts and Vibration Control