Dayton
Slip Hook, Steel, G80, Clevis, 7100 lb.
Mfr # 5WRT8
Zoro # G0288802
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 80
- Hook Attachment Type Clevis
- Trade Size 3/8 in
- Working Load Limit 7,100 lb
Explore More Products
- DAYTON Slip Hook, Steel, G80, Swivel, 3500 lb. 5WRT4
- DAYTON Grab Hook, Alloy Steel, G80, Eye, 12000 lb. 2YNT5
- DAYTON Grab Hook, Alloy Steel, G70, Eye, 12000 lb. 2YNR3
- DAYTON Slip Hook, Steel, G80, Clevis, 12000 lb. 5WRT9
- DAYTON Slip Hook, Alloy Steel, G80,2000 lb. 1DNH6
- DAYTON Grab Hook, Alloy Steel, G80, Eye, 3500 lb. 2YNT3
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. 1DNJ1
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. 2YPC2
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 12000 lb. 2YNX5
- PEERLESS S Hook, 3/8 in., 425 lb., Weld On SHA0375
- US CARGO CONTROL 3/8" Clevis Slip Hook w/ Latch - Grade 70 CSH38SL
- Dayton Lifting Hardware