Speedaire
Solid State Switch, 24VDC, NO, 3 M Lead
Mfr # D-H7BAL
Zoro # G0289143
$68.19
23% off
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Length (Ft.) 9.8 ft
- Type Prewired
- Temp. Range (F) 14 Degrees to 140 Degrees F
- Number of Wires 2
- Switching Voltage 24V DC
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis 36NK60
- SPEEDAIRE Air Impact Wrench, 1 In Drive 21AA52
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis 36NK61
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead D-B54L
- SPEEDAIRE Double Rear Clevis, 40mm Bore D5040
- SPEEDAIRE Nose Thread Nut, 2 In Bore JM-14
- SPEEDAIRE Bracket, 1-1/2 - 2-1/2In Bore, Eye Bracket 5VEA1
- SPEEDAIRE Single Rear Clevis, 40mm Bore C5040
- SPEEDAIRE Autoswitch Band, 80mm Bore BAF-08S
- BALDWIN ESTATE Mounting Hardware 5085.000
- FESTO Self-Aligning Rod Coupler FK-M12 FK-M12
- Speedaire Cylinder Mounting Hardware