Viega
Viega ProPress XL tee, 2-1/2" x 2" x 3/4"
Mfr # 20704
Zoro # G0289274
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2-1/2 in x 2 in x 3/4 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2 in x 3/4 in
Explore More Products
- VIEGA Viega MegaPress adapter, 2" x 2" 25155
- VIEGA Viega ProPress extended coupling No stop, 3/4" x 3/4" 79010
- VIEGA Viega ProPress adapter, 1/2" x 1/2" 79380
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" 25000
- VIEGA Elbow 90 deg. 90500
- VIEGA Sealing element 78257
- VIEGA Tee 98480
- VIEGA Tee 90605
- VIEGA MegaPressG 45-Degree Street Elbow 1 in. x 1 in. Carbon Steel 26111
- VIEGA Viega ProPress XL tee, 4" x 4" x 2" 20713
- VIEGA Gasket, 15564 15564
- Viega Tube Fittings