Raco
Plaster Ring, 1 Gang
Mfr # 837
Zoro # G0290184
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mud Ring
- For Use With 4-11/16" One Gang Box
- Material Galvanized Zinc
- Color Silver
- Sub-Category Mounting Accessories
Explore More Products
- RACO Floor Box Kit, Wood, Resi, 15A, Brass Plated 6239BP
- RACO Ring, Concrete, 3/4-1 Ko, 4" D 279
- RACO Support, Far-Side, Plastic 978
- RACO Extension Ring, 2 Gangs, Galvanized Steel, 1-1/2 in D, 4 in W, 4 in L 203
- RACO Ring, Concrete, 1/2-3/4 Ko, 6" D 276
- RACO BOX SWTCH ""B""BRKT 2-1/2"" 502
- RACO Box Support, Floor Mounted, 12" 9009
- RACO Box Support, Floor Mounted, 18" 9010
- RACO Sq Adptr Ring, 5/8 Rsd, 4-11/16" 911-16
- RITTAL Fine Filter Mat, 6.81in.Lx0.47in.W, SF, PK5 3181100
- ABB INSTALLATION PRODUCTS BOX OUTLET PVC FSC 3/4"" 5133464U
- Raco Electrical Box Hardware