Garlock
Gasket Sheet, 1/8 in., Mahogany, Graphite
Mfr # 9900-15125
Zoro # G0290300
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Graphite with Nitrile Binder
- Thickness 1/8 in
- Continuous Max. Temp. (F) 650 Degrees F
- Max. Pressure (PSI) 2,000 psi
Explore More Products
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In 3000
- GARLOCK Gasket, Size 3 In, Bevel Seat, BUNA 40BSB-300
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, EPDM 40MPE-BUZ-XR-400
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, BUNA 40MPU-BUZ-XR-150
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM 40MPE-BUZ-XR-250
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R) 40MPG-TS-300
- GARLOCK Gasket Sheet, Off-White, 60 in Overall L BULK-FGSM-ASBR-48
- GARLOCK Ring Flange Gasket, Blue, 3/4 in Pipe Size 3000RG-0300-062-0075
- GARLOCK Ring Flange Gasket, Blue, 2 in Pipe Size 3000RG-0300-125-0200
- BELL & GOSSETT 186863Lf Bearing Assembly With 186863LF
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket 4401-01500-150FF-1
- Garlock Sheet Gaskets