Winters
Industrial Thermowell, 3.5in. Stem, Brass
Mfr # TIW03LF
Zoro # G0290355
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1 1/4"-18 UNF
- Stem Length 3.5 in
- Process Connection 3/4 in MNPT
- Insertion Length 1 3/4 in
- Material Brass
Explore More Products
- WINTERS Thermowell 4" Brass, 3/4" Npt TBR35
- WINTERS T-Well 304 Ss, 3/4" Npt X 1/2" Npt Inst TBR25-1
- WINTERS Thermowell, Stepped, 2.5 In Insrt Depth TIW01LF
- WINTERS Threaded Thermowell, Stepped Shank TBR650-2
- WINTERS Thermowell 2.5" Brass, 3/4" Npt TBR25
- WINTERS Bi-Metal Therm 3"Cb 2.5" Stem 0-200 F/C TBM30025B6
- WINTERS Threaded Thermowell, Tapered Shank TBR6-2-TP
- WINTERS Threaded Thermowell, Tapered Shank TBR6-1-TP
- WINTERS Thermowell, Stepped, 0.9 In Insrt Depth TSW65LF
- DWYER INSTRUMENTS Brass Thermowell For Ts-1 TS-W
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS 75W2250ST260S
- Winters Thermowells