- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Plug-In Relays
- /
- General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT
Schneider Electric
General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT
Mfr # RPM41BD
Zoro # G0290412
$16.83
13% off
$14.55
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 277V
- DC Contact Rating - Relay 15A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
RPM41BD
-
Zoro #
G0290412
- UPC # 785901572848
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.82 in |
Body Width - Relay | 1.57 in |
Body Depth - Relay | 1.06 in |
Overall Height - Relay | 2.13 in |
Overall Depth | 1.82 in |
Body Width | 1.61 in |
Body Depth | 1.54 in |
Flat Pin Width | 0.18 in |
Body Height | 1.06 in |
Details
Item - Relay | General Purpose Relay |
Item | General Purpose Relay |
Coil Volts | 24V DC |
AC Contact Rating - Relay | 15A @ 277V |
DC Contact Rating - Relay | 15A @ 28V |
Base Type - Plug In Relay | Square |
Number of Pins - Relay | 14 |
Contact Form - Relay | 4PDT |
Mounting - Relay | Plug In |
HP @ 120V | Not Rated |
Power Consumption - Relay | 1.6 W |
Contact Material | Silver Alloy |
Features | Plug In Protection Module to Protect Against Electrical Spikes |
Standards | CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed |
HP @ 240V | Not Rated |
Socket Code | F |
Status Indicator | Mechanical Flag |
Contact Form | 4PDT |
Push To Test | Lockable |
Base Type | Square |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Pins | 14 |
Socket | Mfr. No. RPZF4 |
Contact Rating | 15A @ 277VAC/28VDC |
Push-To-Test Button | Lockable Push Test Button |
Electrical Connection Type | Tab |
Maximum Switching Voltage | 250V |
Horsepower @ 120V AC | Not Rated |
Horsepower @ 240V AC | Not Rated |
Coil Voltage Type | DC |
Minimum Switching Current | 10 mA |
Power Consumption | 1.6 W |
IP Rating | IP40 |
Response Time | 20 msec |
Motor Rated | Not Rated - Not Rated |
Weight | 2.56 oz |
Current Rating | 15 A |
Electrical Operating Durability | 100,000 |
Environmental Protection | Enclosed |
For Use With | Hard-Wired Logic Automated Systems |
Series | Harmony(TM) RPM Series |
Input Voltage | 26.4V DC |
Push-To-Test Method | Lockable |
Coil Resistance | 303 ohm |
Number of Pins | 14 |
Maximum Operating Temperature | 131 Degrees F |
Mechanical Operating Durability | 10,000,000 |
Relay Mounting Style | Socket |
Dielectric Strength | 1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Reinforced, 2,000V AC Between Poles with Basic |
Minimum Operating Temperature | -40 Degrees F |
Contact Rating (AC) | 15 A @ 250V |
Coil Voltage | 24V DC |
Electrical Connection | Quick-Connect |
Socket Code Configurator | Socket / Square / 14 / 0.18 in |
Sealing | Enclosed |
Base Shape | Square |
Contact Rating (DC) | 15 A @ 28V |
Resistance Properties | Shock-Resistant, Vibration-Resistant |
Mounting Style | Plug-In |
Pin Shape | Flat |
Switching Power | Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V |
Operating Temp. Range | -40-55°C |
Switching Voltage | 250 V IEC |
Protection Category | RT I |
Operating Time | 20 ms at nominal voltage |
Series Name | Power |
Ambient Air Temperature For Operation | -40 to 131°F (-40 to 55°C) |
Degree Of Protection | IP40 conforming to IEC 60529 |
Conventional Enclosed Thermal Current | 15 A -40 to 131°F (-40 to 55°C) |
Average Coil Resistance | 303 Ohm at 68°F (20°C) +/- 10% |
Device Presentation | Complete product |
Utilisation Coefficient | 0.2 |
Control Circuit Voltage | 24 V DC |
Operating Rate | Less than or Equal to 1200 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load |
Electrical Durability | 100000 cycles resistive |
Drop-Out Voltage Threshold | Greater than or Equal to 0.1 Uc DC |
Contacts Material | AgNi |
Mechanical Durability | 10000000 cycles |
Maximum Switching Capacity | 3750 VA; 420 W |
Minimum Switching Capacity | 170 mW 10 mA, 17 V |
Control Type | Lockable test button |
Rated Insulation Voltage | 250 V IEC; 300 V CSA; 300 V UL |
Resistive Load Current | 15 A 250 V AC; 15 A 28 V DC |
Contact Type and Composition | 4 C/O |
Product Or Component Type | Plug-in relay |
Shock Resistance | 15 gnin operation; 30 gnnot operating |
Ambient Air Temperature For Storage | -40 to 185°F (-40 to 85°C) |
Rated Operational Voltage Limits | 19.2 to 26.4 V DC |
Pollution Degree | 3 |
Product Certifications | EAC; CSA; UL |
Status LED | Without |
Rated Operational Current | 15 A 277 V AC) UL; 15 A 28 V DC) UL; 15 A 250 V AC) NO IEC; 15 A 28 V DC) NO IEC; 7.5 A 250 V AC) NC IEC; 7.5 A 28 V DC) NC IEC |
Rated Impulse Withstand Voltage | 4 kV 1.2/50 µs |
Test Levels | Level A group mounting |
Vibration Resistance | 3 gn +/- 1 mm 10 to 150 Hz)5 cycles in operation; 5 gn +/- 1 mm 10 to 150 Hz)5 cycles not operating |
Operating Position | Any position |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 250V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.54 in, Body Height 1.06 in, Body Width 1.61 in
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT RPM41F7
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT RXM2AB1P7
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT 792XDXC-24A
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT 750XCXRM4L-120A
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT 783XCXM4L-12D
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT RPM12BD
- SCHNEIDER ELECTRIC Relay, 24V AC Coil Volts, SPDT 8501RS41P14V14
- SCHNEIDER ELECTRIC Relay, 220V AC Coil Volts, Square, 8 Pin, DPDT RXG23M7
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O RUMC22B7
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT G2R-2-SN-AC120(S)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT 1A488
- Schneider Electric Plug-In Relays