Transair
Union Connector, For 25mm Tubing
Mfr # 6606 25 00
Zoro # G0290421
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Inert Gases, Vacuum
- Material Polyamide
- For Tubing O.D. 1 25 mm
- Color Black
- Standards ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Explore More Products
- TRANSAIR Fitting, Wall Bracket, For 12.70mm 6640 17 22GR
- TRANSAIR Union Connector, For 17mm Tubing 6606 17 00
- TRANSAIR Tube Fitting, Equal Tee, For 40mm Tubing 6604 40 00
- TRANSAIR Male Threaded Connector, Transair, Brass 6605 40 43GR
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 40mm 6663 40 22
- TRANSAIR Fitting, Elbow, For 22.22mm 6609 25 22GR
- TRANSAIR Fitting, Wall Bracket, For 19.05mm 6636 28 22GR
- TRANSAIR End Cap, For 17mm Tubing 6625 17 00
- TRANSAIR Fitting, Elbow, For 38.10mm 6619 40 35GR
- FOSTER Socket, Valved, 1 Way, Mold Srs, 3/8" x 1/2" FS308V
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm 16
- Transair Hose Fittings