Lucky Line
Connector, Steel Wire, Cap 800 lb
Mfr # 4FCH8
Zoro # G0290735
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Wire
- Type Load Rated
- Stock Thickness 3/16 in
- Finish Stainless 316
- Max. Load Capacity 800 lb
Explore More Products
- LUCKY LINE Connector, Steel Wire, Cap 3500 lb 4FCJ1
- LUCKY LINE Connector, Welded Ring, Steel, Cap 450 lb 4GGL6
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb 4FCH9
- LUCKY LINE Connector, Steel Wire, Cap 400 lb 4FCH7
- CAMPBELL CHAIN & FITTINGS 1/8" Quick Link, Steel, Zinc Plated, #7350 T7645106V
- MAILLON RAPIDE Quick Link, Grade 30, 3/8", 1980 lb. S-090-SS
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. D-060-SS
- PEERLESS CHAIN 3/8-5/16" G70 DBL CL-LK, YC, UPC, 8057530 8057530
- BARON Lap Link Zn Pltd 1/2X2-1/2 660-1/2
- MIDWEST FASTENER 5/16" Quick Links 4PK 34064
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. P-080-GS
- Lucky Line Connecting & Clevis Links