Lamp
Pull Handle, 316 Stainless Steel, Satin
Mfr # EK-S640/S
Zoro # G0291006
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color Natural
- Material 316 stainless steel
- Mounting Type Threaded Holes
- Projection 1 17/64 in
Explore More Products
- LAMP Pull Handle, Satin, 3-1/2 In. H EK-R635/S
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes PT-148
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes HH-KL160
- LAMP Edge Pull Handle, 304 Stainless Steel SND-70/M
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes LF-12-96
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-70-B
- LAMP Pull Handle, Polished, 3-1/2 In. H, Polished, Threaded Holes KS-435/M
- LAMP Edge Pull Handle, 304 Stainless Steel SND-50/M
- LAMP Pull Handle, 316 Stainless Steel, Polished EK-R640/M
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Satin Bronze Square Glendale Cabinet Pull 525-96SBZ
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Pyramid Cairo Cabinet Pull 595-96DBAC
- Lamp Cabinet Handles & Pulls