Parker
Filter Bag, Felt, Poly, 80 gpm, 10m, PK10
Mfr # G1PE10-Q
Zoro # G0291417
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 1
- Height 17 1/2 in
- Max. Flow 80 gpm
Explore More Products
- PARKER Filter Bag, Felt, PP, 80 gpm, 10m, PK10 G1P10-Q
- PARKER Filter Bag, Felt, PP, 80 gpm, 5m, PK10 G1P5-Q
- PARKER Filter Bag, Felt, Poly, 80 gpm, 1m, PK10 G1PE1-Q
- PARKER Filter Bag, Felt, PP, 160 gpm, 1m, PK10 G2P1-Q
- PARKER Filter Bag, Felt, Poly, 160 gpm, 25m, PK10 G2PE25-Q
- PARKER Filter Bag, Felt, PP, 160 gpm, 5m, PK10 G2P5-Q
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 In, Bag Sz 420 150367-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 50 gpm, 25m, PK10 255124-75
- PENTAIR BP420-5, 20*155386-03 BAG ELEMENT BP420-5
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 50 gpm, 100m, PK10 255135-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 1m, PK20 KE1K12S-75
- Parker Filter Bags