Hubbell
Watertight Plug, 15-30p, Repl Int
Mfr # HBL28W75IN
Zoro # G0291466
Sold in multiples of 10 for $523.50
$523.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL28W75
- Fits Brand Hubbell
- Overall Height 3.5 in
- Color White
- Current Rating 30 A
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC HBL69W47
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 600VAC HBL2740SW
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC HBL27W08
- HUBBELL 20A Watertight Locking Connector 2P 3W 250VAC L6-20R HBL27W48
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125VAC, Yellow HBL15W33A
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R HBL29W78
- HUBBELL IEC Pin and Sleeve Inlet, 125A, 240/415V HBL5100B6WP
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V HBL560R5W
- HUBBELL Pin and Sleeve Receptacle, 100A, 480V HBL3100R7W
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow HBL320B4W
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC HBL60W48
- Hubbell Watertight Devices