Shop Alternate Products
This Product is Discontinued
Amplivox Sound Systems
Half-Mile PA System, 15 V (Discontinued)
Mfr # S610A
Zoro # G0292695
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 11 in
- Width (In.) 11 in
- Power Source 15V
- Depth (In.) 8 in
- Includes Amplifier, Microphone, Speaker