Zoro Select
Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK
Mfr # 1JA53
Zoro # G0293002
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
- Hex Width 3/8 in
Explore More Products
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 3/8 in Hex Wd, 5 PK 203544BG
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK 1JA55
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 7 in Lg, 1-5/8 in Hex Wd 250505BG
- ZORO SELECT Coupling Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd 250406BG
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK 1JA57
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK 1JA99
- ZORO SELECT Coupling Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Lg, 7/16 in Hex Wd 205833BG
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 27 mm Lg, 10 mm Hex Wd M618D6334A2
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 100 PK 633413NCUP
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Zinc Plated, 3 in Lg, 13/16 in Hex Wd, 60 PK 624813NCUP
- AMPG Coupling Nut Reducer, M6 and M8, 18-8 Stainless Steel, Not Graded, Plain, 38 mm Lg, 16 mm Hex Wd NUT601M6XM8
- Zoro Select Coupling Nuts