Ntn
Pillow Block Bearing, Ball, 2-1/4" Bore
Mfr # UCPX-2.1/4M
Zoro # G0293027
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 13/32 in
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore UELPL-1.11/16M
- NTN Pillow Block Bearing, Ball, 1" Bore UELPL-1M
- NTN Mounted Unit Cast Iron UCP204-012
- NTN Pillow Block Bearing, Ball, 1" Bore UCPL-1M
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore UELPL-1.7/16M
- NTN Pillow Block Bearing, Ball, 2" Bore UCPX-2M
- NTN Mounted Unit Cast Iron UELP210-114 1-7/8
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore SUCP207-20
- NTN Mounted Unit Cast Iron UCP208-019D1 1-9/16
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore RAK 2 11/16
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Scrw, 1.5-in. Bore, 2.3125 Bore Center H UCPX08-24
- Ntn Pillow Block & Flange Bearings