Osg
25/64" Cobalt 130 Deg. Jobber Length Drill Bit
Mfr # 15390605
Zoro # G0293361
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish TiN
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-3307
- OSG Solid Carbide, TiAlN Finish, Spiral Flute HP255-1811
- OSG 17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit 233-5312
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-1250
- OSG Jobber Drill Bit, 3/8 in., Carbide 561037511
- OSG Jobber Drill Bit, 11.00mm, Carbide 3317100
- OSG 6.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8667650
- OSG Jobber Drill Bit, 3.60mm, Carbide HP255-1417
- OSG 6.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8692640
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9.60mm 45338
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 19/64 45619
- Osg Jobber Length Drill Bits