Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 4" L, 20 PK (Discontinued)
Mfr # 4RUP9
Zoro # G0293684
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 10
- Fastener Length 4 in
- Head Width 1 1/8 in
- Material 5 Carbon Steel