Zoro Select
M2.5-0.45 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD025120-100P1
Zoro # G0293851
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M2.6-0.45 x 4 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD026040-100P1
- ZORO SELECT M3.5-0.60 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035120-100P1
- ZORO SELECT M4-0.70 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.040.0040
- ZORO SELECT #6-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK U51862.013.0075
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK MI410MTPB
- ZORO SELECT #4-40 x 1-1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.011.0150
- ZORO SELECT M4-0.70 x 40 mm Torx Flat Machine Screw, Zinc Plated Steel, 5000 PK MI44014581
- ZORO SELECT #4-40 x 3/16 in Slotted Flat Machine Screw, Plain Stainless Steel, 5000 PK 0403MSU188
- ZORO SELECT #2-56 x 3/16 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK 0203MTP
- ZORO SELECT #12-24 x 3/8 in Slotted Round Machine Screw, Zinc Plated Steel, 6000 PK 1206MSR
- ZORO SELECT #6-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.013.0062
- Zoro Select Machine Screws