Zoro Select
Scaffold Caster, Rubber, 8 in., 500 lb.
Mfr # 5VP47
Zoro # G0294323
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 2 in
- Mounting Height 9 in
- Load Rating 500 lb
Explore More Products
- ZORO SELECT Scaffold Caster, Rubber, 6 in., 500 lb. 5VP46
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb P12S-UP050D-SG2
- ZORO SELECT Scaffold Caster, Polyurethane, 8 in, 800 lb 5VP49
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb F1IX03041S-S21
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Tread Shape: Standard 32J877
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb. 32J796
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. P14SX-RP060K-SX3-TB-AM
- ZORO SELECT Stem Caster, Light-Duty, 5-3/4" Overall H P18S-UP125K-ST8-TB-001
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. P12S-R050G-SG6-WB-JPB2
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK SCC-GR02S50-TPR-GRY-B-71678-MRI-4
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. F1IB04041S-S21
- Zoro Select Stem Casters