Shop Alternate Products
This Product is Discontinued
Westward
T10 Tip, Socket Bit, 3/8 in Drive (Discontinued)
Mfr # 3LE11
Zoro # G0295041
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome