Shop Alternate Products
This Product is Discontinued
Propper
Tactical Shirt Long Sleeve, S2, Multicam (Discontinued)
Mfr # F541738377S2
Zoro # G0295079
This Product is Discontinued
Key Features
- Size S2
- Color Camouflage
- Material Polyester and Cotton
- Fits Chest Size 57 in to 60 in
- Fabric Weight 6.5 oz