This item is Discontinued.

Mk Diamond Products Masonry Saw, Dry Cut, 14 In. Blade PX-3

Masonry Saw, Dry Cut, 14 In. Blade (Discontinued)

  • Mfr # PX-3
  • Zoro # G0295364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PX-3
Zoro #
G0295364
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Dia.
14"
Length
21"
Width
16"
Height
18"
Rip Cut Size
10-3/4"
Depth of Cut
5-1/2"
Diagonal Cut Size
9"

Details

Item
Masonry Saw
Voltage
115
Power Source
Universal
Cutting Type
Dry
HP
1.75
Corded/Cordless
Corded
Standards
UL
Material
Cast Aluminum And Steel Frame Assembly
Arbor Hole
1"
Full Load Amps
13
Tool Weight
37 lb.
Corded/Banded
Corded
Application
Brick, Block, Other Masonry Materials
Includes
Blade, Motor Filter, Blade Wrench, Shaft Wrench, Dust Collector Nozzle, Spring Loaded Cutting Head
Hz
60

Description

Masonry Saw, Power Source Universal, Blade Dia. 14 in, Cutting Type Dry, Tool Weight 37 lb, Voltage 115, Includes Blade, Motor Filter, Blade Wrench, Shaft Wrench, Dust Collector Nozzle, Spring Loaded Cutting Head, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.