Shop Alternate Products
This Product is Discontinued
Propper
Hat, Cap, A-TACS LE Camo, Hook-and-Loop (Discontinued)
Mfr # F557538067
Zoro # G0295526
This Product is Discontinued
Key Features
- Material Polyester/Cotton
- Color A-TACS LE Camo
- Size Universal
- Style Cap
- Adjustment Type Hook-and-Loop