Mersen
Time Delay, 600V AC, 500V DC
Mfr # A4BQ2500
Zoro # G0295556
Free Shipping & Returns
$1,435.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series A4BQ
- Speed Time-Delay
- Amps 2500A
- AC Voltage Rating 600V AC
Explore More Products
- MERSEN Fuse, Time Delay, 110A, A6D-R Series, 600V AC, 600V DC, 9-5/8" L x 1-13/16" dia A6D110R
- MERSEN Time Delay, 32VAC, Not Rated GDL25
- MERSEN Midget Fuse Time Delay, 2A GFN2
- MERSEN Time Delay, A480T Not Rated A480T1/2E
- MERSEN Fuse, Time Delay, 35A, A2D-R Series, 250V AC, 250V DC, 3" L x 13/16" dia A2D35R
- MERSEN Fuse, Time Delay, 30A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ30
- MERSEN Fuse, Time Delay, 0.5A, 6mm x32mm GDL1/2
- MERSEN Fuse, Time Delay, 450 A, A4BY Series, 600V AC, 300V DC, 8-5/8" L x 2" dia A4BY450
- MERSEN Midget Fuse, 0.25A, 250V TRM2-1/4
- EATON BUSSMANN Fuse, Fast Acting, 30A, BAF Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia BAF-30
- LITTELFUSE Fuse, Time Delay, 90A, FLSR Series, 600VAC, 300VDC, 7-7/8" L x 1-5/16" dia FLSR090
- Mersen Fuses