Parker
Branch Tee, Zinc Pltd Steel, CompxM, 1/2In
Mfr # 8-8-8 SBU-S
Zoro # G0295617
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/4In 12 CBU-S
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In 5 HBU-S
- PARKER 1/2" x 3/8" Compression x MNPT SS Male Connector 6-8 FBU-SS
- PARKER 3/8" x 1/4" x 1/4" Compression Brass Union Tee 10PK 164C-6-4-4
- PARKER 5/8" Compression Brass Insert 10PK 63PT-10-62
- PARKER 5/8" x 1/2" Compression Union Connector P10UC8
- PARKER PLASTIC CONNECTOR W6UC6
- PARKER Compression style fitting 26-F-S-SAE 45-90S 17926-8-8
- PARKER Fitting, 27/32", Brass, Compression VS269CA-2-2
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/8In 1022-0006
- PARKER Fitting, 1-3/4", Brass, Compression 62PBH-4
- Parker Tube Fittings