Omron
Reflector, 2-5/16 In x 1-37/64 In
Mfr # E39-R1
Zoro # G0295714
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Shape Rectangular
- Depth 0.2969 in
- Max. Temp. 131 Degrees F
- For Use With Retroreflective Sensors
Explore More Products
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor Y92E-B18
- OMRON Lens Kit E39-F1
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor Y92E-B12
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor Y92E-B30
- OMRON Environment Sensor 2JCIE-BL01-P1
- OMRON Slotted Block Mount, F/ 8mm Dia Sensor Y92E-B8
- OMRON Micro-Flow Sensor D6F 0026D
- DIGI-PAS 2AXIS Precision Digital Inclination, Tilt Ange Sensor Module, 0002ft 02mmM, NISTCompliant 2-05002-99
- KEYENCE Adjustable Mounting Bracket OP-88023
- INTERMATIC Photo Control Receptacle Mount Only K121
- SENSORSWITCH Bracket, For Occupancy Sensor WV BR
- Omron Sensors