Shop Alternate Products
This Product is Discontinued
Westward
Tap, #4-40, Plug, UNC, 2 Flutes, TiN (Discontinued)
Mfr # 5TWH3
Zoro # G0295854
This Product is Discontinued
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Finish TiN