Zoro Select
Kingpin Swivel Castr, Rubbr, 5 in., 440 lb.
Mfr # BS4 125 GR1E L
Zoro # G0296138
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster with Total Lock
- Load Rating 440 lb
- Wheel Dia. 5 in
- Wheel Width 1 1/4 in
Explore More Products
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. BS4 075 RP14
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 4 in, 550 lb, Ylw LKR-ALTH 100K
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Gry LRXA-TPA 75G
- ZORO SELECT Kingpin Swivel Caster, Thm Rubber, 3 in., 165 lb, Gry LRA-TPA 75G
- ZORO SELECT General Purpose Bolt-Hole Caster, 3-1/16 LER-PO 80R
- ZORO SELECT Kingpin Swivl Caster, Rubbr, 4 in., 396 lb. BS4 100 GR1E L
- ZORO SELECT Bolt Hole Caster, 3-15/16" Wheel dia. LER-PO 100R-FI
- ZORO SELECT Bolt Hole Caster, 220 lb. Ld Rating, Gray P16S-RP050K-H
- ZORO SELECT Kingpin Swivl Cstr, Nyln, 5 in., 770 lb, Wht LKR-SPO 125K
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb LEXR-POEV 125XR-FI-SG
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory GD-60-S-NYN
- Zoro Select Casters