Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Wall Switch, 3-Way, 120V, 15A, Ivory, Toggle (Discontinued)
Mfr # RS315I
Zoro # G0297272
This Product is Discontinued
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 15
- Color Ivory
- Voltage AC 120