Westward
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 2LWP7
Zoro # G0297455
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.48mm
- Tap Thread Size M6-1.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Size M6
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes 2LWP6
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LXE4
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes 2LWL8
- WESTWARD Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC 2LWL6
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWR1
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LXF5
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LXH7
- WESTWARD Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNF 2LWN6
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes 2LWR5
- WIDIA Straight Flute Hand Tap, Plug, 4 19906
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes 343513
- Westward Taps