Zoro Select
Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E
Mfr # ZTRIM-241
Zoro # G0298840
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/16 in
- Overall Height 3/8 in
- Overall Width 1/8 in
- Style E
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E ZTRIM-41
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E ZTRIM-341
- ZORO SELECT Buna-N Ball, 5/16 in, Black, Standard, PK10 BULK-RB-H70-3
- ZORO SELECT Rubber Edging, Silicone, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F ZTRIM-267
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C ZTRIM-26
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E ZTRIM-242
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G ZTRIM-185
- ZORO SELECT Rubber Edging, Silicone Foam, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C ZTRIM-30
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F ZTRIM-164
- E. JAMES EPDM Rubber, 25' Length, 1/2" Overall Width EEP132404423-25
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim 0315-10
- Zoro Select Rubber Edging