Tamper-Pruf Screw
#10-24 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK
Mfr # #0180
Zoro # G0298952
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Tri-Groove
- Drive Size #10
- Material Steel
Explore More Products
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0192
- TAMPER-PRUF SCREW #10-32 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0160
- TAMPER-PRUF SCREW #10-32 x 1 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0165
- TAMPER-PRUF SCREW #6-32 x 1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121000
- TAMPER-PRUF SCREW #14 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121640
- TAMPER-PRUF SCREW #14 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 31260
- TAMPER-PRUF SCREW #10-24 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK 21320
- TAMPER-PRUF SCREW #10 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121560
- TAMPER-PRUF SCREW #8 x 3/8 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151035
- TAMPER-PRUF SCREW #8-32 x 1-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6000900
- TAMPER-PRUF SCREW 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91470
- Tamper-Pruf Screw Tamper-Resistant Screws