Zoro Select
Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A
Mfr # ZTRIM-309
Zoro # G0299008
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 3/8 in
- Overall Height 1 in
- Overall Width 5/8 in
- Style A
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A ZTRIM-209
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A ZTRIM-215
- ZORO SELECT Buna-N Ball, 1", Black, Standard Grade, 70A BULK-RB-H70-8
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A ZTRIM-217
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 9/16 in Overall Width, Style: C ZTRIM-324
- ZORO SELECT Buna-N Ball, 5/16 in, Black, Standard, PK10 BULK-RB-H70-3
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: A ZTRIM-4
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A ZTRIM-109
- ZORO SELECT Rubber Edging, SBR, 50 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A ZTRIM-115
- TRIM-LOK Trim, TPV, 100 ft L, 1/8" Inside Height 100B3TPRFRX1/8-100
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb 1812-10
- Zoro Select Rubber Edging