Square D
DPST Alternator Liquid Level Switch Close on Rise 600VAC
Mfr # 9038DG7
Zoro # G0299056
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Max. Pressure 50 psi
- Tank Connection Size 5-1/8 in
- Float Rod Angle 45 Degrees
- Float Position Below
Explore More Products
- SQUARE D DPST Open Liquid Level Switch Open On Rise 600VAC 9036DG2CR
- SQUARE D Wtrpump Switch 40-60 Psi FSG2J24CP
- SQUARE D SQUARE D 9036GG2R 115-575V-AC 32V-DC FLOAT SWITCH 9036GG2R
- SQUARE D Float Switch Viton Seal Kit H 9998PC338
- SQUARE D DPST Open Liquid Level Switch Open On Rise 575VAC 9036DG2R
- SQUARE D Float Switch 575Vac 1Hp Type C +Options 9038CG35
- SQUARE D Switch 600V, 12A, 9013FHG9S154J38 9013FHG9S154J38
- SQUARE D DPST Alternator Open Liquid Level Switch Close on Rise 600VAC 9038AW1
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5600
- APG Rotating paddle bin level switch-indoor, 110VAC, L=69mm PWS-X-A1-4
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 1 gpm FS-150, NO, 1.0GPM
- Square D Level Switches