Zoro Select
Rubber Edging, EPDM, 25 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I
Mfr # ZTRIM-298
Zoro # G0299111
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Groove Width 1/4 in
- Overall Height 15/16 in
- Overall Width 3/4 in
- Style I
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D ZTRIM-232
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B ZTRIM-11
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A ZTRIM-207
- ZORO SELECT Buna-N Ball, 1/2 in, Black, Standard, PK5 BULK-RB-H70-5
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C ZTRIM-25
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C ZTRIM-325
- ZORO SELECT Rubber Edging, Silicone, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F ZTRIM-167
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 7/32 in Overall Width, Style: B ZTRIM-312
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F ZTRIM-164
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.281 in Overall Width, Style: Beltline Weatherstrip 0148-4X2
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb 7100B3X1/16A-100
- Zoro Select Rubber Edging