Oase
Waterfall Pump, ABS, 19/64 HP, 8.7 psi, 120V
Mfr # 57096
Zoro # G0299175
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 19/64 hp
- Voltage 120V AC
- GPH of Water @ 5 Ft. of Head 1,980
- Amps 1.8 A
Explore More Products
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head 45422
- OASE Pond and Garden Pump, ABS, 5/64 HP, 4.3 psi 57499
- OASE Waterfall Pump, 1/9 HP, 120V, 15.5 ft. Head 57394
- OASE Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head 45413
- OASE Fountain Pump, 1/64 HP, 120V, 6.2 ft. Head 45414
- OASE Fountain Pump, 1/64 HP, 120V, 7.9 ft. Head 45416
- OASE Pond and Garden Pump, ABS, 5/64 HP, 4.1 psi 57620
- OASE Aquarius Fountain Set Eco, 120V 77381
- OASE Pond and Garden Pump, ABS, 13/64HP, 5.6 psi 57623
- DANNER 700 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. 2517
- POND BOSS Fountain Pump, ABS, 1/64HP, 2 psi, LED Light 52768
- Oase Pond & Fountain Pumps